1-1/4" DIAMOND MAX Hole Saw
Mfr # 49-56-5620
Zoro # G8587451
product price: $28.97
/eaKey Features
Primary Saw Application
Tile, Stone, Glass
Tooth Material
Diamond Grit
Application
Granite, Tile, Stone, Glass, Fiberglass, Fiber Cement Board
Max. Cutting Depth
1 1/2 in
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-56-5620
Zoro #
G8587451
UPC #
045242308453
Country of Origin
United Kingdom
Dimensions
Max. Cutting Depth
1 1/2 in
Thread Size
5/8"-18
Shank Size
1/4 in
Saw Dia.
1-1/4"
Pilot Drill Size
1/4 in dia x 2 in L
Pilot Drill Length
2 in
Cutting Depth - Maximum
1 1/2 in
Pilot Drill Diameter
1/4 in
Overall Diameter
1 1/4 in
Details
Primary Saw Application
Tile, Stone, Glass
Tooth Material
Diamond Grit
Application
Granite, Tile, Stone, Glass, Fiberglass, Fiber Cement Board
Arbor Design
Arbor Not Included
Teeth per Inch
4
Hole Saw Product Grouping
Hole Saws
Replacement Arbor No.
Mfr. No. 49-56-7135
Replacement Pilot Drill No.
Mfr. No. 49-56-8025
Item
Hole Saw
Impact Rated
Not Impact Rated
Primary Material Application
Masonry and Tile
Materials Cut
Tile and Stone
Shank Shape
Hex
For Workpiece Material
Stone, Tile
Description
The MILWAUKEE® 1-1/4" Diamond MaxTM Hole Saw delivers up to 20X longer life with unmatched cuts in porcelain. Diamond MaxTM Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features Maximum wear resistance to tackle the most demanding tile and stone applications. The improved grip delivers easier starts into material for clean, fast cuts. Designed for more cutting with less clogging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.