Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" Diamond Premium Wet Core Bit

  • Mfr # 48-17-3012

  • Zoro # G1836165


product price: $104.00
/ea
Free Shipping & Returns

Key Features

Overall Length
15 in
Core Diameter
1 1/4 in
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Threaded
Maximum Drilling Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-17-3012
Zoro #
G1836165
UPC #
045242357352
Country of Origin
China

Dimensions

Drill Bit Size
1-1/4 in
Overall Length
15 in
Core Diameter
1 1/4 in
Maximum Drilling Depth
15 in
Thread Size
5/8-11
Shank Diameter
5/8 in
Core Body Length
15 in
Shank Thread Size
5/8"-11
Drilling Length
15

Details

Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Threaded
Wet or Dry Application
Wet
Sub Brand
Diamond Premium
For Tool Type
Core Rig Drill
Shank Included
Yes
Decimal Equivalent
1.25
Primary Material Application
Concrete, Steel
Connection Type
Permanent

Description

Diamond Premium Wet Core Bits are designed to the highest standards, only using quality diamonds. Available in sizes 3/4" - 14", Diamond Premium Wet Core Bits offer exceptional drilling life and speed in cured concrete with hard aggregate and medium steel reinforcement. Designed with a threaded cap for easily extending the core bit. Designed for use with MX FUEL Core Drills and corded core drills for maximum versatility. Sizes from 3⁄4” – 1-1/2” are compatible with all core drills with a 5/8”-11 thread. Sizes from 2” – 14” are compatible with all core drills with a 1-1/4”-7 thread. Designed for wet use only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.