Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 in. Diamond Ultra Dry Core Bit

  • Mfr # 48-17-0112

  • Zoro # G7826175


product price: $139.00
/ea
Free Shipping & Returns

Key Features

Overall Length
15 3/4 in
Core Diameter
1 1/4 in
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Maximum Drilling Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-17-0112
Zoro #
G7826175
UPC #
045242567881
Country of Origin
Netherlands

Dimensions

Drill Bit Size
1-1/4 in
Overall Length
15 3/4 in
Core Diameter
1 1/4 in
Maximum Drilling Depth
13 in
Thread Size
1-1/4"-7
Shank Thread Size
1 1/4"-7
Core Body Length
13 in
Shank Hex Size
1 1/4 in
Shank Diameter
1 1/4 in

Details

Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Wet or Dry Application
Dry
For Tool Type
Core Drill
Shank Included
Yes
Sub Brand
Diamond Ultra Dry
Connection Type
Permanent
Decimal Equivalent
1.25
Primary Material Application
Cinder Block, Brick, Concrete

Description

Coring Bit, Dry, 1 1/4 in, 15 3/4 in Overall Length, Maximum Drilling Depth 13 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 1 1/4 in, Shank Hex Size 1 1/4 in, Hex, Core Body Length 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.