Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-90-0030
Zoro #
G0698507
UPC #
045242349036
Country of Origin
United States
Dimensions
Size
1-1/4 in
Overall Length
3 3/4 in
Blade Length
3 3/4 in
Blade Width
1 1/4 in
Details
Material
High Carbon Steel
Number of Pieces
1
Application
Wood and Hardwood
For Use With
Oscillating Tools
Item
Oscillating Tool Blade
Edge Material
High Carbon Steel
Compatible with Adapter
Black & Decker, DEWALT(R), Porter Cable
Maximum Oscillations per Minute
20,000
Direct Fit For Tool Brand
DEWALT(R), Dremel, Milwaukee, Ridgid
Blade Type
Plunge Cut
Blade Shape
Straight
Primary Material Application
Wood
Connection Style
Universal Closed-Back
Blade Material
Steel
Cutting Edge Style
Toothed
Materials Cut
Hardwood, Wood
Oscillating Tool Accessory Type
Cutting Blade
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 1/4 in, Blade Length 3 3/4 in, Overall Length 3 3/4 in, Maximum Oscillations per Minute 20,000, Primary Material Application Wood, Materials Cut Hardwood, Wood, Cutting Edge Style Toothed, Edge Material High Carbon Steel, Compatible with Adapter Black & Decker, DEWALT(R), Porter Cable, Direct Fit For Tool Brand DEWALT(R), Dremel, Milwaukee, Ridgid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.