1-1/4" Japanese Tooth Multi-Tool Blade (Discontinued)
- Mfr # 48-90-0055
- Zoro # G0698455
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-90-0055
Zoro #
G0698455
UPC #
045242355228
Country of Origin
Taiwan, Province of China
Dimensions
Size
1-1/4 in
Overall Length
3 3/4 in
Blade Length
3 3/4 in
Blade Width
1 1/4 in
Details
Material
High Carbon Steel
Number of Pieces
1
For Use With
Oscillating Tools
Item
Oscillating Tool Blade
Application
Wood and Hardwood
Cutting Edge Style
Toothed
Primary Material Application
Wood
Blade Type
Plunge Cut
Connection Style
Universal Closed-Back
Materials Cut
Hardwood, Wood
Direct Fit For Tool Brand
DEWALT(R), Dremel, Milwaukee, Ridgid
Maximum Oscillations per Minute
20,000
Oscillating Tool Accessory Type
Cutting Blade
Blade Shape
Straight
Compatible with Adapter
Black & Decker, DEWALT(R), Porter Cable
Blade Material
Steel
Edge Material
High Carbon Steel
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 1/4 in, Blade Length 3 3/4 in, Overall Length 3 3/4 in, Maximum Oscillations per Minute 20,000, Primary Material Application Wood, Materials Cut Hardwood, Wood, Cutting Edge Style Toothed, Edge Material High Carbon Steel, Compatible with Adapter Black & Decker, DEWALT(R), Porter Cable, Direct Fit For Tool Brand DEWALT(R), Dremel, Milwaukee, Ridgid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.