Zoro Homepage
This item is Discontinued.
Milwaukee Tool 1-1/4"  Large Drill, 250 RPM 2404-1

1-1/4" Large Drill, 250 RPM (Discontinued)

  • Mfr # 2404-1
  • Zoro # G8482896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2404-1
Zoro #
G8482896
UPC #
045242001958
Country of Origin
United States

Dimensions

Chuck Size
1 1/4 in
Tool Length
18 3/4 in
Cord Length
8 ft
Length
18.8"
Overall Length
6 1/4 in
Overall Height
18 1/2 in
Overall Width
17 in

Details

Item
Drill
Handle Style
Spade
No Load RPM
250
Amps
10.0 A
Voltage
120V AC
Drill Chuck Type
Keyless
Corded/Cordless
Corded
Gear Train
Triple
Speed Type
Single
Tool Weight
23.8 lb
Features
Heat-Treated Gears, Super Hole-Shooter
Includes
Pipe Handle
Switch Type
Trigger
Corded/Banded
Corded
Reversible
Yes
Free Speed
250 RPM
Handle Material
Plastic/Metal
Housing Material
Plastic/Metal
Throttle Type
Trigger
Variable Speed
No
Number of Speed Settings
1
Power Source
Corded
Handle Type
Spade Grip
Max. Torque
3,180 ft-lb
Chuck Material
Metal
Plug Type
Two-Prong
Torque Range
0 ft-lb to 3,180 ft-lb
Number of Clutch Settings
1
Drilling Capacity in Steel
3/4 in
Min. Torque
0 ft-lb
Drilling Capacity in Wood
1 1/2 in
Brushless Motor
No
Current
10 A

Description

Drill, Handle Style Spade, Chuck Size 1 1/4 in, No Load RPM 250, 10.0 A Amps, Voltage 120V AC, Drill Chuck Type Keyless, Tool Length 18 3/4 in, Tool Weight 23.8 lb, Gear Train Triple, Switch Type Trigger, Speed Type Single, Reversible Yes, Cord Length 8 ft, Features Heat-Treated Gears, Super Hole-Shooter, Includes Pipe Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.