Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade

  • Mfr # 49-25-1203

  • Zoro # G900719757


product price: $16.97
/ea

Key Features

Overall Length
4 3/4 in
Number of Pieces
1
Material
Bi-Metal
Includes
1 Pack
Cutting Edge Style
Toothed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-25-1203
Zoro #
G900719757
UPC #
045242575145
Country of Origin
United States

Dimensions

Overall Length
4 3/4 in
Blade Thickness
1/32 in
Blade Length
2 11/16 in
Blade Width
1 1/4 in
Overall Width
1 1/4 in
Cutting Width
1-1/4 in
Overall Thickness
0.03 in

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Material
Bi-Metal
Includes
1 Pack
Cutting Edge Style
Toothed
Materials Cut
Copper Pipe, Drywall, PVC, Wood with Nails
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Blade Type
Flush Cutting
Edge Material
Titanium
Blade Material
Bi-Metal
Oscillating Tool Accessory Type
Multi-Tool Blade
Maximum Oscillations per Minute
20,000
Connection Style
Universal Open-Back
Cut Style
Flush Cut
Compatible with Adapter
Milwaukee
Primary Material Application
General Purpose
Blade Shape
Straight
Product Type
Oscillating Tool Blade
For Workpiece Material
Copper Pipe, Drywall, PVC, Nail-Embedded Wood

Description

Oscillating Tool Blade, Blade Type Flush Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 1/4 in, Blade Length 2 11/16 in, Overall Length 4 3/4 in, Maximum Oscillations per Minute 20,000, Primary Material Application General Purpose, Blade Thickness 1/32 in, Materials Cut Copper Pipe, Drywall, PVC, Wood with Nails, Cut Style Flush Cut, Cutting Edge Style Toothed, Edge Material Titanium, Compatible with Adapter Milwaukee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.