Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 in. Opening Tool for 5/8 in. Sectional Cable

  • Mfr # 48-53-3814

  • Zoro # G800411096


product price: $34.97
/ea

Key Features

For Use With
M18 FUEL Sectional Machine (2818-21), Milwaukee M18 FUEL Sewer Sectional Machine (2871-22)
Material
Steel
Connection Size
5/8 in
Size
1 1/4 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3814
Zoro #
G800411096
UPC #
045242593996
Country of Origin
China

Dimensions

Connection Size
5/8 in
Size
1 1/4 in
Overall Length
1 1/4 in
Maximum Drain Line Inside Diameter
2 in
Minimum Drain Line Inside Diameter
1 1/4 in

Details

Item
Opening Tool
For Use With
M18 FUEL Sectional Machine (2818-21), Milwaukee M18 FUEL Sewer Sectional Machine (2871-22)
Material
Steel
Number of Pieces
1
Includes
(1) 1 1/4 in Opening Tool for Milwaukee(R) 5/8 in Sectional Cable
Features
RUST GUARD Plating
Drain Line Capacity I.D.
1 1/4 in to 2 in
Number of Blades
1
Compatible Cleaner Series
M18 Sectional Machines
Cutter Type
Opening Tool
Application
Sectional Machine Cables
Head Type
Opening Tool
Product Type
Cutters
Compatible Cleaner Manufacturer Part Number
2818-20

Description

Opening Tool, Head Type Opening Tool, Compatible Cleaner Series M18 Sectional Machines, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 2818-20, Application Sectional Machine Cables, Cutter Type Opening Tool, Features RUST GUARD Plating, For Use With M18 FUEL Sectional Machine (2818-21), Milwaukee M18 FUEL Sewer Sectional Machine (2871-22), Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.