Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1-1/4"Female - 5/8"Male Core Bit Adapter 48-17-6006

1-1/4"Female - 5/8"Male Core Bit Adapter (Discontinued)

  • Mfr # 48-17-6006
  • Zoro # G1835970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-17-6006
Zoro #
G1835970
UPC #
045242357543
Country of Origin
China

Dimensions

Thread Size
5/8-11
Size
1 1/4 in Female to 5/8 in Male
For Drill Shank Diameter
2 in
For Drill Shank Size
5/8"-11
Adapter Shank Size
1 1/4"-7
Adapter Shank Diameter
1 1/4 in

Details

Item
Core Bit Extension
For Use With
Threaded Core Bit
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
For Drill Bit Type
Core Drills
Material - Machining
High Speed Steel
Adapter Shank Type
Straight
For Drill Shank Type
Straight

Description

Core Bit Extension, For Drill Shank Size 5/8 In.-11, Adapter Shank Size 1 1/4 In.-7, Straight Adapter Shank Type, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.