Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milwaukee Tool 1-15/16" Quick Change Tang Drive Steel Hawg Cutter 49-57-1939

1-15/16" Quick Change Tang Drive Steel Hawg Cutter (Discontinued)

  • Mfr # 49-57-1939
  • Zoro # G5128557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-1939
Zoro #
G5128557
UPC #
045242202522
Country of Origin
Japan

Dimensions

Diameter
1 15/16 in
Cutting Depth
1 in
Shank Dia.
3/4 in
For Chuck Size
MT3
Shank Thread Size
MT3
Shank Diameter
3/4 in
Cutter Diameter
1 15/16 in
Maximum Cutting Depth
1 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Tang
Application
Mild Steel, Stainless Steel
Cutter Material
Carbide
Annular Cutter Grouping
Annular Cutter
Sub Brand
Steel Hawg(R)
Measurement System
Fractional Inch
Finish - Machining
Bright
Primary Material Application
Stainless Steel, Steel
Material - Machining
Carbide
Decimal Equivalent
1.9375
Shank Type - Machining
Tang Shank
For Tool Type
Magnetic Drill Presses
Series
49-57
Stack Cut Teeth
No
Pilot Pin Included
No

Description

Annular Cutter, Carbide, Bright, 1 15/16 in, Tang Shank, Shank Diameter 3/4 in, Shank Thread Size MT3, For Chuck Size MT3, Maximum Cutting Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.