1-15/16" x 2" Annular Cutter
Mfr # 49-59-2194
Zoro # G4926616
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Diameter
1 15/16 in
Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
For Tool Type
Magnetic Drill Presses
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-59-2194
Zoro #
G4926616
UPC #
045242208128
Country of Origin
Germany
Dimensions
Diameter
1 15/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Diameter
1 15/16 in
Shank Diameter
3/4 in
For Chuck Size
3/4 in
Maximum Cutting Depth
2 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
For Tool Type
Magnetic Drill Presses
Finish - Machining
Black Oxide
Decimal Equivalent
1.9375
Primary Material Application
Steel
Stack Cut Teeth
No
Measurement System
Fractional Inch
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Series
49-59
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, Black Oxide, 1 15/16 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.