Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8" Hex Demo 14-1/2" Spike & Pin Driver

  • Mfr # 48-62-4040

  • Zoro # G5115031


product price: $89.97
/ea
Free Shipping & Returns

Key Features

Application
Drives anchoring Pins for Concrete Forms
Length (In.)
14 1/2 in
Shank Type
Collard Hex
Hex (In.)
1 1/8 in
Overall Length (In.)
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-4040
Zoro #
G5115031
UPC #
045242153954
Country of Origin
United States

Dimensions

Length (In.)
14 1/2 in
Overall Length (In.)
14 1/2 in
Overall Length
14 1/2 in
Shank Hex Size
1 1/8 in
Shank Diameter
1 1/8 in
Shank Length
2 in
Head Width
1 1/64 in
Drill Bit Size
1 1/64 in

Details

Item
Breaker and Demolition Hammer Chisel
Application
Drives anchoring Pins for Concrete Forms
Shank Type
Collard Hex
Hex (In.)
1 1/8 in
For Use With
Any 1-1/8 Collared Hex Shank Hammer
Decimal Equivalent
1
Cutting Direction
Right Hand
Material - Machining
Steel
Chisel Collar Shape
Hex
Cutting Application
Driving Stakes
Primary Material Application
Concrete
For Tool Type
Rotary Drill
Chisel Type
Pin/Spike Driver
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Hex

Description

Breaker and Demolition Hammer Chisel, Chisel Type Pin/Spike Driver, Shank Type - Machining Hex, Shank Diameter 1 1/8 in, Shank Hex Size 1 1/8 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 1 1/64 in, Overall Length 14 1/2 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.