1-1/8" Hex Demo 15-1/2" Ground Rod Driver

  • Mfr # 48-62-4045

  • Zoro # G5117691


product price:  $84.97
/ea
Free Shipping & Returns

Key Features

Application
Drives 5/8 in and 3/4 in Diameter Ground Rods
Length (In.)
15 1/2 in
Shank Type
Collard Hex
For Use With
Any 1-1/8 Collared Hex Shank Hammer
Overall Length (In.)
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-62-4045
Zoro #
G5117691
UPC #
045242154005
Country of Origin
United States

Dimensions

Length (In.)
15 1/2 in
Overall Length (In.)
15 1/2 in
Overall Length
15 1/2 in
Drill Bit Size
1 in
Shank Diameter
1 1/8 in
Shank Hex Size
1 1/8 in
Shank Length
2 in
Head Width
3 in

Details

Item
Breaker and Demolition Hammer Chisel
Application
Drives 5/8 in and 3/4 in Diameter Ground Rods
Shank Type
Collard Hex
For Use With
Any 1-1/8 Collared Hex Shank Hammer
Hex (In.)
1 1/8 in
For Tool Type
Rotary Drill
Finish - Machining
Bright (Uncoated)
Chisel Type
Ground Rod Driver
Shank Type - Machining
Hex
Chisel Collar Shape
Hex
Cutting Direction
Right Hand
Decimal Equivalent
3
Cutting Application
Driving Ground Rods
Measurement System
Fractional Inch
Material - Machining
Steel
Primary Material Application
Concrete, Masonry

Description

Breaker and Demolition Hammer Chisel, Chisel Type Ground Rod Driver, Shank Type - Machining Hex, Shank Diameter 1 1/8 in, Shank Hex Size 1 1/8 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 3 in, Overall Length 15 1/2 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.