Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8" Hex Demo 15-1/2" Tamper Shank

  • Mfr # 48-62-4060

  • Zoro # G5115047


product price: $64.97
/ea

Key Features

Application
For Use with Tamper Plate
Length (In.)
1 1/8 in
Shank Type
Collard Hex
Overall Length (In.)
15 1/2 in
For Use With
Mfr. No. 48-62-4061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-4060
Zoro #
G5115047
UPC #
045242154159
Country of Origin
United States

Dimensions

Length (In.)
1 1/8 in
Overall Length (In.)
15 1/2 in
Overall Length
15 1/2 in
Shank Length
2 in
Shank Hex Size
1 1/8 in
Head Width
1 1/8 in
Shank Diameter
1 1/8 in
Drill Bit Size
1 1/8 in

Details

Item
Breaker and Demolition Hammer Chisel
Application
For Use with Tamper Plate
Shank Type
Collard Hex
For Use With
Mfr. No. 48-62-4061
Cutting Application
Compacts Dirt, Tamps Asphalt
Chisel Collar Shape
Hex
Shank Type - Machining
Hex
Material - Machining
Steel
Primary Material Application
Tamper Plate
Measurement System
Fractional Inch
Cutting Direction
Right Hand
For Tool Type
Rotary Drill
Decimal Equivalent
1.1
Finish - Machining
Bright (Uncoated)

Description

Used to mount tamper plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.