1-1/8" Hex Demo 20" Narrow Chisel

  • Mfr # 48-62-4005

  • Zoro # G5114891


product price:  $36.77
/ea

Key Features

Application
General Chipping an Breaking
Length (In.)
20 1/2 in
Shank Type
Collard Hex
Overall Length (In.)
20 1/2 in
For Use With
Any 1-1/8 Collared Hex Shank Hammer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-62-4005
Zoro #
G5114891
UPC #
045242153756
Country of Origin
United States

Dimensions

Length (In.)
20 1/2 in
Overall Length (In.)
20 1/2 in
Overall Length
20 1/2 in
Shank Hex Size
1 1/8 in
Shank Diameter
1 1/8 in
Head Width
1 3/4 in
Drill Bit Size
1 3/4 in
Shank Length
2 in

Details

Item
Breaker and Demolition Hammer Chisel
Application
General Chipping an Breaking
Shank Type
Collard Hex
For Use With
Any 1-1/8 Collared Hex Shank Hammer
Hex (In.)
1 1/8 in
Decimal Equivalent
1.7
Measurement System
Fractional Inch
Chisel Type
Narrow Chisel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type - Machining
Hex
Chisel Collar Shape
Hex
Cutting Application
Concrete Chipping and Breaking
Material - Machining
Steel
For Tool Type
Rotary Drill
Primary Material Application
Concrete

Description

Breaker and Demolition Hammer Chisel, Chisel Type Narrow Chisel, Shank Type - Machining Hex, Shank Diameter 1 1/8 in, Shank Hex Size 1 1/8 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 1 3/4 in, Overall Length 20 1/2 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.