Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8" Hex Demo 5-1/2" Tent Stake Driver - Head Only

  • Mfr # 48-62-4061

  • Zoro # G5115056


product price: $119.00
/ea
Free Shipping & Returns

Key Features

Application
Used to Drive 3-1/2 in OD and 2-3/4 in ID Tent Stakes
Length (In.)
1 1/8 in
For Use With
Mfr. No. 48-62-4060
Overall Length (In.)
5 1/2 in
Overall Length
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-4061
Zoro #
G5115056
UPC #
045242154166
Country of Origin
United States

Dimensions

Length (In.)
1 1/8 in
Overall Length (In.)
5 1/2 in
Overall Length
5 1/2 in
Drill Bit Size
3 1/2 in
Head Width
3 1/2 in
Shank Hex Size
3 1/2 in

Details

Item
Tent Stake Driver
Application
Used to Drive 3-1/2 in OD and 2-3/4 in ID Tent Stakes
For Use With
Mfr. No. 48-62-4060
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
For Tool Type
Rotary Drill
Primary Material Application
Concrete, Masonry
Decimal Equivalent
3.5
Shank Type - Machining
Straight
Cutting Application
Driving Stakes
Material - Machining
Steel
Cutting Direction
Right Hand
Chisel Type
Pin/Spike Driver

Description

Tent Stake Driver, Chisel Type Pin/Spike Driver, Shank Type - Machining Straight, Shank Hex Size 3 1/2 in, Measurement System Fractional Inch, Head Width 3 1/2 in, Overall Length 5 1/2 in, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.