Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8" Hex Demo 6" x 6" Tamper Plate

  • Mfr # 48-62-4050

  • Zoro # G5114986


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Application
Compacts Dirt, Tamps Asphalt (Use with Tamper Shank)
Length (In.)
1 1/8 in
Blade Width (In.)
6 in
For Use With
Mfr. No. 48-62-4060
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-4050
Zoro #
G5114986
UPC #
045242154050
Country of Origin
United States

Dimensions

Length (In.)
1 1/8 in
Blade Width (In.)
6 in
Overall Length
6 in
Head Width
6 in
Shank Length
2 in
Drill Bit Size
6 in
Shank Hex Size
3/4 in
Shank Diameter
3/4 in

Details

Item
Breaker and Demolition Hammer Chisel
Application
Compacts Dirt, Tamps Asphalt (Use with Tamper Shank)
For Use With
Mfr. No. 48-62-4060
For Tool Type
Rotary Drill
Decimal Equivalent
6
Shank Type - Machining
Hex
Cutting Application
Compacts Dirt, Tamps Asphalt
Chisel Collar Shape
Hex
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Primary Material Application
Dirt, Asphalt
Material - Machining
Steel
Cutting Direction
Right Hand
Chisel Type
Tamper Plate

Description

Breaker and Demolition Hammer Chisel, Chisel Type Tamper Plate, Shank Type - Machining Hex, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 6 in, Overall Length 6 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.