Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-90-0025
Zoro #
G0698516
UPC #
045242349029
Country of Origin
United States
Dimensions
Size
1-1/8 in
Overall Length
4 1/8 in
Blade Width
1 1/8 in
Blade Length
4 1/8 in
Details
For Use With
Oscillating Tools
Material
Titanium Coated Bi-Metal
Number of Pieces
1
Item
Oscillating Tool Blade
Application
Wood with Nails, Non-Ferrous Metal and PVC
Edge Material
Titanium Coated Bi-Metal
Blade Shape
Straight
Compatible with Adapter
Black & Decker, DEWALT(R), Porter Cable
Connection Style
Universal Closed-Back
Maximum Oscillations per Minute
20,000
Materials Cut
Non-Ferrous Metal, PVC, Wood with Nails
Direct Fit For Tool Brand
DEWALT(R), Dremel, Milwaukee, Ridgid
Blade Material
Titanium Coated Steel
Blade Type
Plunge Cut
Primary Material Application
Nail-Embedded Wood
Oscillating Tool Accessory Type
Cutting Blade
Cutting Edge Style
Toothed
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Titanium Coated Steel, Blade Width 1 1/8 in, Blade Length 4 1/8 in, Overall Length 4 1/8 in, Maximum Oscillations per Minute 20,000, Primary Material Application Nail-Embedded Wood, Materials Cut Non-Ferrous Metal, PVC, Wood with Nails, Cutting Edge Style Toothed, Edge Material Titanium Coated Bi-Metal, Compatible with Adapter Black & Decker, DEWALT(R), Porter Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.