1-3/16" TCT Annular Cutter 2" Depth

  • Mfr # 49-59-4119

  • Zoro # G1573840


product price:  $84.99
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Shank Type - Machining
Weldon Flat
Maximum Cutting Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-59-4119
Zoro #
G1573840
UPC #
045242513802
Country of Origin
China

Dimensions

Diameter
1 3/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Maximum Cutting Depth
2 in
Cutter Diameter
1 3/16 in
Overall Length
3 5/8 in
Shank Diameter
3/4 in
For Chuck Size
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Shank Type - Machining
Weldon Flat
Primary Material Application
Steel
Finish - Machining
Bright
Measurement System
Fractional Inch
Series
49-59
For Tool Type
Magnetic Drill Presses
Material - Machining
Carbide
Decimal Equivalent
1.1875
Stack Cut Teeth
No
Pilot Pin Included
No

Description

Annular Cutter, Carbide, Bright, 1 3/16 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.