Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1-3/4 Max HP BodyGrip  Router Kit 5615-21

1-3/4 Max HP BodyGrip Router Kit (Discontinued)

  • Mfr # 5615-21
  • Zoro # G4936906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5615-21
Zoro #
G4936906
UPC #
045242032853
Country of Origin
China

Dimensions

Base Size (In.)
6
Tool Length (In.)
8 1/2 in
Cord Length
8 ft
Base Width
6 in
Collet Size
1/4 in, 1/2 in
Base Diameter
6 in

Details

Item
Router
HP
1 3/4 hp
Voltage
120
Amps
11 A
Features
1-3/4 Max Hp, 11 Amp, 24,000 Rpm Milwaukee Motor, Exclusive Design, Exclusive Linear Depth Adjustment System, Impact-resistant Carrying Case With Integral Routerstation
Includes
(2) 1-1/8 In Collet Wrenches, 1-3/4 Max HP Router, 1/2 In Collet, 1/4 In Collet, Carrying Case
No Load RPM
24,000
Handle
Bodygrip
Corded/Cordless
Corded
Corded/Banded
Corded
Tool Weight (Lb.)
8.8 lb
Power Source
Corded
Cord
8 ft
Switch
Rocker
Handle Type
Standard Double Grip
Included Fence
No
Maximum Speed
24,000 RPM
Speed Setting
Variable
Router Class
Mid-Size
Start Type
Soft-Start
Product Type
Router
Kit Contents
1/2 in Collet, 1/4 in Collet, Bare Tool, Carrying Case, (2) 1 1/8 in Collet Wrenches
Horsepower
1.75 hp
Number of Speed Settings
1
Current
11 A
Number of Bases Included
1
Minimum Speed
10,000 RPM
Housing Material
Cast Aluminum
Base Type
Fixed

Description

Router, Product Type Router, Power Source Corded, Base Type Fixed, Horsepower 1.75 hp, Current 11 A, Maximum Speed 24,000 RPM, Number of Speed Settings 1, Speed Setting Variable, Collet Size 1/4 in, 1/2 in, Voltage 120V AC, Router Class Mid-Size, Handle Type Standard Double Grip, Start Type Soft-Start, Kit Contents 1/2 in Collet, 1/4 in Collet, Bare Tool, Carrying Case, (2) 1 1/8 in Collet Wrenches, Tool Weight 8.8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.