Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1-3/4 Max HP Multi-Base Router Kit 5615-24

1-3/4 Max HP Multi-Base Router Kit (Discontinued)

  • Mfr # 5615-24
  • Zoro # G4936915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5615-24
Zoro #
G4936915
UPC #
045242032785
Country of Origin
China

Dimensions

Overall Width (In.)
6 in
Base Size (In.)
6
Tool Length (In.)
6 in
Overall Width
25 3/16 in
Overall Depth
14 3/16 in
Overall Height
11 1/2 in
Cord Length
8 ft
Collet Size
1/4 in, 1/2 in
Base Diameter
6 in
Plunge Depth Capacity
1 11/16 in
Base Width
6 in

Details

Item
Router
HP
1 3/4 hp
Voltage
120V AC
Amps
11.0 A
Corded/Cordless
Corded
Power Source
Corded
Corded/Banded
Corded
Cord
8 ft
Switch
Rocker
Includes
1-3/4 Max HP BodyGrip Router (5615-20), 1/2 in Collet, 1/4 in Collet, Carrying Case, Concentricity Gauge, Dust Shield, Fixed Based Assembly, Plunge Base Assembly, (2) 1 1/8 in Collet Wrenches, (2) Clear Sub-Bases
Tool Weight (Lb.)
8.8
No Load RPM
24,000
Features
Premium Plunge System With Exclusive Four-point Pm Bushing Design And Constant Spring, Tension To Deliver Smooth, Non-binding Plunge Action Throughout The Entire Plunge Range (2-7/8 In), Patented Design With Precise Macro/micro Linear Depth Adjustment System And Patented Above The Table Height Adjustment, Precise Macro/micro Depth Adjustment System To 1/64 In Increment, 3 In Metal Depth Scale, Adjustable Pointer, And 6-position (1/8 In Increment) Adjustable Metal Turret Stops For Precise, Multiple-pass Routing
Tool Weight
8.8 lb
Included Fence
No
Maximum Speed
24,000 RPM
Kit Contents
1/2 in Collet, 1/4 in Collet, Bare Tool, Carrying Case, Concentricity Gauge, Dust Shield, Fixed Based Assembly, Plunge Base Assembly, (2) 1 1/8 in Collet Wrenches, (2) Clear Sub-Bases
Product Type
Router
Start Type
Soft-Start
Handle Type
Standard Double Grip
Router Class
Mid-Size
Number of Bases Included
2
Number of Speed Settings
1
Current
11 A
Minimum Speed
10,000 RPM
Horsepower
1.75 hp
Base Type
Plunge
Speed Setting
Variable

Description

Router, Product Type Router, Power Source Corded, Base Type Plunge, Horsepower 1.75 hp, Current 11 A, Maximum Speed 24,000 RPM, Number of Speed Settings 1, Speed Setting Variable, Collet Size 1/4 in, 1/2 in, Plunge Depth Capacity 1 11/16 in, Voltage 120V AC, Router Class Mid-Size, Handle Type Standard Double Grip, Start Type Soft-Start

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.