1-3/8" Carbide Grit Hole Saw
Mfr # 49-56-0426
Zoro # G3962393
product price: $16.99
/eaKey Features
Primary Saw Application
Tile and Stone
Saw Dia.
1-3/8"
Tooth Material
Carbide Grit
Max. Cutting Depth
1 1/2 in
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-56-0426
Zoro #
G3962393
UPC #
045242223039
Country of Origin
Taiwan, Province of China
Dimensions
Saw Dia.
1-3/8"
Max. Cutting Depth
1 1/2 in
Thread Size
5/8"-18
Shank Size
7/16 in
Pilot Drill Size
1/4 in dia x 4 in L
Pilot Drill Length
4 in
Overall Diameter
1 3/8 in
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
1 1/2 in
Details
Primary Saw Application
Tile and Stone
Tooth Material
Carbide Grit
Arbor Design
Arbor Not Included
Teeth per Inch
4
Item
Hole Saw
Replacement Arbor No.
Mfr. No. 49-56-9100
Hole Saw Product Grouping
Hole Saws
Replacement Pilot Drill No.
Mfr. No. 49-56-8005
Impact Rated
Not Impact Rated
Application
Brick, Block, Cement Board, Fiberglass and Tile
Primary Material Application
Masonry and Tile
Materials Cut
Tile and Stone
Shank Shape
Hex
For Workpiece Material
Stone, Tile
Description
Milwaukee® Carbide grit hole saws are designed for cutting abrasive materials such as brick, block, cement board, fiberglass and tile. Use a Carbide tipped pilot bit when cutting ceramic tile, brick, and other abrasive materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.