Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8" DIAMOND MAX Hole Saw

  • Mfr # 49-56-5625

  • Zoro # G8587467


product price: $30.97
/ea

Key Features

Primary Saw Application
Tile, Stone, Glass
Tooth Material
Diamond Grit
Application
Granite, Tile, Stone, Glass, Fiberglass, Fiber Cement Board
Max. Cutting Depth
1 1/2 in
Arbor Design
Arbor Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-5625
Zoro #
G8587467
UPC #
045242308460
Country of Origin
United Kingdom

Dimensions

Max. Cutting Depth
1 1/2 in
Thread Size
5/8"-18
Shank Size
1/4 in
Saw Dia.
1-3/8"
Pilot Drill Size
1/4 in dia x 2 in L
Cutting Depth - Maximum
1 1/2 in
Overall Diameter
1 3/8 in
Pilot Drill Diameter
1/4 in
Pilot Drill Length
2 in

Details

Primary Saw Application
Tile, Stone, Glass
Tooth Material
Diamond Grit
Application
Granite, Tile, Stone, Glass, Fiberglass, Fiber Cement Board
Arbor Design
Arbor Not Included
Teeth per Inch
4
Impact Rated
Not Impact Rated
Item
Hole Saw
Replacement Pilot Drill No.
Mfr. No. 49-56-8025
Replacement Arbor No.
Mfr. No. 49-56-7135
Hole Saw Product Grouping
Hole Saws
Primary Material Application
Masonry and Tile
Materials Cut
Tile and Stone
Shank Shape
Hex
For Workpiece Material
Stone, Tile

Description

The MILWAUKEE® 1-3/8" Diamond MaxTM Hole Saw delivers up to 20X longer life with unmatched cuts in porcelain. Diamond MaxTM Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features Maximum wear resistance to tackle the most demanding tile and stone applications. The improved grip delivers easier starts into material for clean, fast cuts. Designed for more cutting with less clogging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.