
1-3/8" HOLE DOZER Bi-Metal Hole Saw with Arbor
Mfr # 49-56-9671
Zoro # G301866258
product price: $17.97
/eaKey Features
Primary Saw Application
Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails
Saw Dia.
1-3/8"
Tooth Material
Bi-Metal
Max. Cutting Depth
1 5/8 in
Arbor Design
Built-In Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-56-9671
Zoro #
G301866258
UPC #
045242505777
Country of Origin
United States
Dimensions
Saw Dia.
1-3/8"
Max. Cutting Depth
1 5/8 in
Thread Size
5/8"-18
Shank Size
3/8 in
Pilot Drill Size
1/4 in dia
Cutting Depth - Maximum
1 5/8 in
Pilot Drill Diameter
1/4 in
Overall Diameter
1 3/8 in
Details
Primary Saw Application
Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails
Tooth Material
Bi-Metal
Arbor Design
Built-In Arbor
Teeth per Inch
3/5
Item
Hole Saw
Impact Rated
Not Impact Rated
Shank Shape
Hex
Primary Material Application
General Purpose
Materials Cut
Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails
For Workpiece Material
Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails
Description
The MILWAUKEE® 1-3/8" HOLE DOZERTM Bi-Metal Hole Saw with Arbor has a new 3.5 TPI tooth design that offers users the longest life in metal applications. These HOLE DOZERTM Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also offers increased pilot visibility for accurate placement and faster chip ejection keeping the cut cool. HOLE DOZERTM Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering 25% more holes per charge. Milwaukee HOLE DOZERTM Bi-Metal hole saws are proudly made in the USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.