Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8 in. One-Piece Carbide Hole Cutter for Stainless Steel

  • Mfr # 49-57-8623

  • Zoro # G902590750


product price: $54.97
/ea

Key Features

Tooth Material
Carbide Tipped
Max. Cutting Depth
3/16 in
Arbor Design
Built-In Arbor
Shank Size
3/8 in
Teeth per Inch
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-8623
Zoro #
G902590750
UPC #
045242604647
Country of Origin
China

Dimensions

Max. Cutting Depth
3/16 in
Shank Size
3/8 in
Saw Dia.
1 3/8 in
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
3/16 in
Overall Diameter
1 3/8 in

Details

Tooth Material
Carbide Tipped
Arbor Design
Built-In Arbor
Teeth per Inch
0.5
Shank Shape
Flat
Materials Cut
Aluminum, Copper, Mild Steel, Other Metal Materials, Stainless Steel
Impact Rated
Not Impact Rated
Item
Hole Cutter
Number of Teeth
8
Number of Teeth (Hole Cutters Only)
8
Primary Material Application
Steel
For Workpiece Material
Aluminum, Copper, Mild Steel, Other Metal Materials, Stainless Steel

Description

Hole Cutter, Max. Cutting Depth 3/16 in, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Number of Teeth 8, Thread Size Not Applicable, Shank Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.