1-3/8 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (10 pk)

  • Mfr # 49-25-1139

  • Zoro # G900689944


product price:  $99.97
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/16 in
Number of Pieces
1
Includes
10 Pack
Material
Steel
Materials Cut
Clean Hardwood, Drywall, PVC, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-25-1139
Zoro #
G900689944
UPC #
045242570843
Country of Origin
United States

Dimensions

Overall Length
4 1/16 in
Blade Width
1 3/8 in
Blade Length
2 1/16 in
Blade Thickness
1/32 in
Overall Width
1 3/8 in
Cutting Width
1-3/8 in.
Overall Thickness
0.03 in

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Includes
10 Pack
Material
Steel
Materials Cut
Clean Hardwood, Drywall, PVC, Wood
Cut Style
Flush Cut
Compatible with Adapter
Milwaukee
Maximum Oscillations per Minute
20,000
Blade Shape
Straight
Connection Style
Universal Open-Back
Blade Type
Fast Cutting
Cutting Edge Style
Toothed
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Edge Material
High Carbon Steel
Oscillating Tool Accessory Type
Multi-Tool Blade
Primary Material Application
Wood
Blade Material
Steel
Product Type
Oscillating Tool Blade
For Workpiece Material
Clean Hardwood, Drywall, PVC, Wood

Description

Oscillating Tool Blade, Blade Type Fast Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 3/8 in, Blade Length 2 1/16 in, Overall Length 4 1/16 in, Maximum Oscillations per Minute 20,000, Primary Material Application Wood, Blade Thickness 1/32 in, Materials Cut Clean Hardwood, Drywall, PVC, Wood, Cut Style Flush Cut, Cutting Edge Style Toothed, Edge Material High Carbon Steel, Compatible with Adapter Milwaukee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.