1-3/8 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (1 pk)

  • Mfr # 49-25-1131

  • Zoro # G300689940


product price: $16.97
/ea

Key Features

Overall Length
4 1/16 in
Number of Pieces
1
Includes
1 Pack
Material
Steel
Blade Length
2 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-25-1131
Zoro #
G300689940
UPC #
045242570829
Country of Origin
United States

Dimensions

Overall Length
4 1/16 in
Blade Length
2 1/16 in
Blade Thickness
1/32 in
Blade Width
1 3/8 in
Overall Width
1 3/8 in
Cutting Width
1-3/8 in.
Overall Thickness
0.03 in

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Includes
1 Pack
Material
Steel
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Blade Shape
Straight
Blade Type
Fast Cutting
Maximum Oscillations per Minute
20,000
Materials Cut
Clean Hardwood, Drywall, PVC, Wood
Edge Material
High Carbon Steel
Cut Style
Flush Cut
Oscillating Tool Accessory Type
Multi-Tool Blade
Cutting Edge Style
Toothed
Primary Material Application
Wood
Connection Style
Universal Open-Back
Compatible with Adapter
Milwaukee
Blade Material
Steel
Product Type
Oscillating Tool Blade
For Workpiece Material
Clean Hardwood, Drywall, PVC, Wood

Description

Oscillating Tool Blade, Blade Type Fast Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 3/8 in, Blade Length 2 1/16 in, Overall Length 4 1/16 in, Maximum Oscillations per Minute 20,000, Primary Material Application Wood, Blade Thickness 1/32 in, Materials Cut Clean Hardwood, Drywall, PVC, Wood, Cut Style Flush Cut, Cutting Edge Style Toothed, Edge Material High Carbon Steel, Compatible with Adapter Milwaukee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.