Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Multi-Material Oscillating Multi-Tool Blade (3 pk)

  • Mfr # 49-25-1523

  • Zoro # G400404573


product price: $39.97
/pk 3, $13.32/ea

Key Features

Overall Length
3 9/16 in
Number of Pieces
3
Blade Width
1 3/8 in
Blade Thickness
1/32 in
Blade Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-25-1523
Zoro #
G400404573
UPC #
045242571161
Country of Origin
United States

Dimensions

Overall Length
3 9/16 in
Blade Width
1 3/8 in
Blade Thickness
1/32 in
Blade Length
1 1/2 in
Cutting Width
1-3/8 in
Overall Width
1 3/8 in
Overall Thickness
0.03 in

Details

Item
Oscillating Tool Blade
Number of Pieces
3
Blade Material
Bi-Metal
Blade Type
Straight Cutting
Materials Cut
Cement Board, Copper Pipe, Plaster, Wood & Screws
Cutting Edge Style
Toothed
Blade Shape
Straight
Cut Style
Flush Cut
Connection Style
Universal Open-Back
Oscillating Tool Accessory Type
Multi-Tool Blade
Edge Material
Carbide
Primary Material Application
Cement Board, Soft Metals, Plaster, Wood & Screws
Compatible with Adapter
Milwaukee
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Maximum Oscillations per Minute
20,000
Shop By
Hot Buys
Includes
3 Pack
Material
Bi-Metal
For Workpiece Material
Cement Board, Copper Pipe, Plaster, Wood with Screws
Product Type
Oscillating Tool Blade

Description

Oscillating Tool Blade, Blade Type Straight Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 3/8 in, Blade Length 1 1/2 in, Overall Length 3 9/16 in, Maximum Oscillations per Minute 20,000, Primary Material Application Cement Board, Soft Metals, Plaster, Wood & Screws, Blade Thickness 1/32 in, Materials Cut Cement Board, Copper Pipe, Plaster, Wood & Screws, Cut Style Flush Cut, Cutting Edge Style Toothed, Edge Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.