Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Multi-Material Oscillating Multi-Tool Blade (1 pk)

  • Mfr # 49-25-1521

  • Zoro # G900404592


product price: $19.97
/ea

Key Features

Overall Length
3 9/16 in
Number of Pieces
1
Materials Cut
Cement Board, Copper Pipe, Plaster, Wood & Screws
Blade Shape
Straight
Cut Style
Flush Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-25-1521
Zoro #
G900404592
UPC #
045242571147
Country of Origin
United States

Dimensions

Overall Length
3 9/16 in
Blade Width
1 3/8 in
Blade Length
1 1/2 in
Blade Thickness
1/32 in
Cutting Width
1-3/8 in
Overall Width
1 3/8 in
Overall Thickness
0.04 in

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Materials Cut
Cement Board, Copper Pipe, Plaster, Wood & Screws
Blade Shape
Straight
Cut Style
Flush Cut
Connection Style
Universal Open-Back
Edge Material
Carbide
Blade Type
Straight Cutting
Compatible with Adapter
Milwaukee
Oscillating Tool Accessory Type
Multi-Tool Blade
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Cutting Edge Style
Toothed
Blade Material
Bi-Metal
Primary Material Application
Cement Board, Soft Metals, Plaster, Wood & Screws
Maximum Oscillations per Minute
20,000
Material
Bi-Metal
Includes
1 Pack
Product Type
Oscillating Tool Blade
For Workpiece Material
Cement Board, Copper Pipe, Plaster, Wood with Screws

Description

If you are looking for a blade that will cut through cement board, copper pipe, plaster and wood screws, the Milwaukee 49-25-1521 Oscillating Tool Blade is the one to choose. The blade's toothed edge provides increased performance when cutting through materials like cement board. With a plunge cut style, this oscillating tool accessory allows you to make flush cuts in various materials. It can be used with any universal open back oscillating tool brand including Bosch, DEWALT, Dremel, Fein, Makita and Milwaukee. If you need an oscillating tool accessory that will help you cut through different types of material quickly and efficiently, this Milwaukee 49-25-1521 Oscillating Tool Blade is what you have been looking for.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.