Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Multi-Material Oscillating Multi-Tool Blade (5 pk)

  • Mfr # 49-25-1525

  • Zoro # G700404570


product price: $69.97
/pk 5, $13.99/ea

Key Features

Overall Length
3 9/16 in
Number of Pieces
5
Blade Type
Straight Cutting
Blade Material
Bi-Metal
Blade Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-25-1525
Zoro #
G700404570
UPC #
045242571178
Country of Origin
United States

Dimensions

Overall Length
3 9/16 in
Blade Width
1 3/8 in
Blade Thickness
1/32 in
Blade Length
1 1/2 in
Cutting Width
1-3/8 in
Overall Thickness
0.03 in
Overall Width
1 3/8 in

Details

Item
Oscillating Tool Blade
Number of Pieces
5
Blade Type
Straight Cutting
Blade Material
Bi-Metal
Materials Cut
Cement Board, Copper Pipe, Plaster, Wood & Screws
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Compatible with Adapter
Milwaukee
Oscillating Tool Accessory Type
Multi-Tool Blade
Cut Style
Flush Cut
Cutting Edge Style
Toothed
Blade Shape
Straight
Connection Style
Universal Open-Back
Primary Material Application
Cement Board, Soft Metals, Plaster, Wood & Screws
Edge Material
Carbide
Maximum Oscillations per Minute
20,000
Includes
5 Pack
Material
Bi-Metal
For Workpiece Material
Cement Board, Copper Pipe, Plaster, Wood with Screws
Product Type
Oscillating Tool Blade

Description

This Milwaukee 49-25-1525 Oscillating Tool Blade is designed to work with a variety of oscillating tools. It can cut through materials like cement board, copper pipe, plaster and wood screws. The blade fits Bosch, DEWALT, Dremel, Fein, Makita, Milwaukee and Ridgid oscillating tools. It has an overall length of 1 1/2 in., a blade length of 1 1/2 in., and a blade width of 1 3/8 in. The blade type is plunge cut and the cutting edge style is toothed edge. This tool accessory will make your next project much easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.