1-3/8" OPEN-LOK™ TITANIUM ENHANCED™ Multi-Material Blades (10 pk) (Discontinued)
- Mfr # 49-25-1239
- Zoro # G300404543
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-25-1239
Zoro #
G300404543
UPC #
045242570980
Country of Origin
United States
Dimensions
Overall Length
2 1/16 in
Blade Thickness
1/32 in
Blade Width
1 3/8 in
Blade Length
2 1/16 in
Details
Item
Oscillating Tool Blade
Number of Pieces
1
Materials Cut
Copper Pipe, Drywall, PVC, Wood with Nails
Blade Material
Bi-Metal
Primary Material Application
General Purpose
Direct Fit For Tool Brand
Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Makita, Milwaukee, Ridgid
Cut Style
Flush Cut
Oscillating Tool Accessory Type
Cutting Blade
Maximum Oscillations per Minute
20,000
Edge Material
Titanium
Blade Type
Flush Cut
Cutting Edge Style
Toothed
Blade Shape
Straight
Compatible with Adapter
Milwaukee
Connection Style
Universal Open-Back
Description
Oscillating Tool Blade, Blade Type Flush Cut, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 3/8 in, Blade Length 2 1/16 in, Overall Length 2 1/16 in, Maximum Oscillations per Minute 20,000, Primary Material Application General Purpose, Blade Thickness 1/32 in, Materials Cut Copper Pipe, Drywall, PVC, Wood with Nails, Cut Style Flush Cut, Cutting Edge Style Toothed, Edge Material Titanium, Compatible with Adapter Milwaukee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.