Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8" TCT Retractable Pin, PK2

  • Mfr # 49-59-0013

  • Zoro # G1796921


product price: $21.39
/pk 2, $10.70/ea

Key Features

Cutting Depth
1 3/8 in
For Use With
For 13/16 in to 1-1/16 in Diameter, 1-3/8 in Depth of Cut TCT Annular Cutters
Design
Retractable Pilot Pin
Material - Machining
Steel
For Maximum Annular Cutter Diameter
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-59-0013
Zoro #
G1796921
UPC #
045242513956
Country of Origin
China

Dimensions

Cutting Depth
1 3/8 in
For Maximum Annular Cutter Diameter
1 1/16 in
Overall Pin Length
3.907 in
For Minimum Annular Cutter Diameter
13/16 in
For Annular Cutter Cutting Depth
1 3/8 in
Pin Shank Diameter
1 1/16 in

Details

For Use With
For 13/16 in to 1-1/16 in Diameter, 1-3/8 in Depth of Cut TCT Annular Cutters
Design
Retractable Pilot Pin
Item
Replacement Pilot Pin
Material - Machining
Steel
Measurement System
Fractional Inch
Compatible with Product Type
Annular Cutter
End Style
Point
Pin Style
Retractable
Head Style
Flat
Magnetism
Nonmagnetic
For Annular Cutter Material
Tungsten Carbide Tipped
Finish - Machining
Uncoated

Description

Replacement Pilot Pin, Steel, For 13/16 in to 1-1/16 in Diameter, 1-3/8 in Depth of Cut TCT Annular Cutters, 3.907 in Overall Pin Length, Pin Shank Diameter 1 1/16 in, Retractable, For Annular Cutter Cutting Depth 1 3/8 in, Uncoated, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.