Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8" x 1" Annular Cutter

  • Mfr # 49-59-1375

  • Zoro # G4926792


product price: $74.99
/ea

Key Features

Annular Cutter Drive Style
Weldon
Cutting Depth
1 in
Shank Dia.
3/4 in
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-59-1375
Zoro #
G4926792
UPC #
045242207633
Country of Origin
Germany

Dimensions

Diameter
1 3/8 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
For Chuck Size
3/4 in
Cutter Diameter
1 3/8 in
Maximum Cutting Depth
1 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Measurement System
Fractional Inch
For Tool Type
Magnetic Drill Presses
Primary Material Application
Steel
Series
49-59
Stack Cut Teeth
No
Finish - Machining
Black Oxide
Decimal Equivalent
1.375
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, Black Oxide, 1 3/8 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.