Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-5/16 in. HOLE DOZER with Carbide Teeth Hole Saw

  • Mfr # 49-56-0711

  • Zoro # G404203448


product price: $19.97
/ea

Key Features

Tooth Material
Carbide Tipped
Max. Cutting Depth
1 5/8 in
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
Teeth per Inch
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-0711
Zoro #
G404203448
UPC #
045242630790
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 5/8 in
Thread Size
5/8"-18
Saw Dia.
1-5/16"
Cutting Depth
1.62
Diameter
1-5/16"
Saw Sizes Included
1-5/16 in
Length
2.938"
Cutting Depth - Maximum
1 5/8 in
Overall Diameter
1 5/16 in

Details

Tooth Material
Carbide Tipped
Arbor Design
Arbor Not Included
Teeth per Inch
3
Primary Material Application
General Purpose
Material
Carbide Tipped
Impact Rated
Not Impact Rated
Item
1-5/16" HOLE DOZER with Carbide Teeth Hole Saw
Includes
(1) 1-5/16" HOLE DOZER with Carbide Teeth Hole Saw 49-56-0711
For Workpiece Material
Multi-Material

Description

Hole Saw, Primary Material Application General Purpose, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 5/16 in, Teeth per Inch 3, Max. Cutting Depth 1 5/8 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.