Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-7/8" Quick Change Tang Drive Steel Hawg Cutter

  • Mfr # 49-57-1877

  • Zoro # G5128417


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Tang
Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Material
Carbide
Annular Cutter Grouping
Annular Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-1877
Zoro #
G5128417
UPC #
045242202478
Country of Origin
Japan

Dimensions

Diameter
1 7/8 in
Cutting Depth
1 in
Shank Dia.
3/4 in
For Chuck Size
MT3
Maximum Cutting Depth
1 in
Cutter Diameter
1 7/8 in
Shank Diameter
3/4 in
Shank Thread Size
MT3

Details

Item
Annular Cutter
Annular Cutter Drive Style
Tang
Cutter Material
Carbide
Annular Cutter Grouping
Annular Cutter
Application
Mild Steel, Stainless Steel
For Tool Type
Magnetic Drill Presses
Decimal Equivalent
1.875
Stack Cut Teeth
No
Series
49-57
Shank Type - Machining
Tang Shank
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Sub Brand
Steel Hawg(R)
Finish - Machining
Bright
Material - Machining
Carbide
Pilot Pin Included
No

Description

Annular Cutter, Carbide, Bright, 1 7/8 in, Tang Shank, Shank Diameter 3/4 in, Shank Thread Size MT3, For Chuck Size MT3, Maximum Cutting Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.