Zoro Homepage
This item is Discontinued.
Milwaukee Tool 1" Auger Bit 48-13-1000

1" Auger Bit (Discontinued)

  • Mfr # 48-13-1000
  • Zoro # G0074746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-13-1000
Zoro #
G0074746
UPC #
045242091751
Country of Origin
Taiwan, Province of China

Dimensions

Bit Dia.
1"
Shank Size
7/16"
Overall Length
6-1/2"

Details

Includes
1" Electrician's Bit
For Use With
Impact Wrench
Drill Style
Auger
Item
Wood Drilling Bit
Number of Pieces
1
Material
HSS

Description

Wood Drilling Bit, Auger, Shank Size 7/16 In., Overall Length 6-1/2 In., For Use With Impact Wrench, Number of Pieces 1, Includes 1 In. Electrician's Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.