Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" C-CUTTER Attachment w/ RUST GUARD Plating

  • Mfr # 48-53-2684

  • Zoro # G2764848


product price: $14.97
/ea

Key Features

For Use With
Drain Cleaning Machines
Material
Steel
Connection Size
2 in, 4 in
Size
1 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2684
Zoro #
G2764848
UPC #
045242503834
Country of Origin
China

Dimensions

Connection Size
2 in, 4 in
Size
1 in
size
1"
Overall Length
1 in
Minimum Drain Line Inside Diameter
2 in
Cutter Length
1 in
Maximum Drain Line Inside Diameter
4 in

Details

Item
C Cutter
For Use With
Drain Cleaning Machines
Material
Steel
Number of Pieces
1
Number of Blades
1
Drain Line Capacity I.D.
2 in to 4 in
Features
Rust Protection
Compatible Cleaner Series
M18 Drum Machines
Compatible Cable Core Type
Inner Core
Application
MILWAUKEE Coupling Cables, RUST GUARD Plated Cables
Head Type
C Cutter
Product Type
Cutters
Cutter Type
C Cutter
Tool Series
Rust Guard
Compatible Cleaner Manufacturer Part Number
2818-20, 2871-20

Description

C Cutter, Head Type C Cutter, Compatible Cleaner Series M18 Drum Machines, Connection Size 2 in, 4 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 2818-20, 2871-20, Application MILWAUKEE Coupling Cables, RUST GUARD Plated Cables, Compatible Cable Core Type Inner Core, Cutter Length 1 in, Cutter Type C Cutter, Features Rust Protection, For Use With Drain Cleaning Machines, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.