Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8 in. - 1/2 in. No 1 Cobalt Step Drill Bit

  • Mfr # 48-89-9281

  • Zoro # G401866295


product price: $59.97
/ea

Key Features

Shank Diameter
3/8 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
Cobalt Alloy Steel
Finish - Machining
Bright (Uncoated)
Overall Length
2 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-9281
Zoro #
G401866295
UPC #
045242567607
Country of Origin
United States

Dimensions

Shank Diameter
3/8 in
Overall Length
2 15/16 in
Size Range
1/8 in to 1/2 in
Number Hole Sizes
13
Minimum Hole Size
1/8 in
Drill Bit Sizes Included
1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in
Flute Length
2 3/32 in
Maximum Hole Size
1/2 in
Step Thickness
1/32 in
Shank Length
3/4 in

Details

Item
Step Drill Bit
Shank Type - Machining
Straight with Three Flats
Material - Machining
Cobalt Alloy Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Measurement System
Fractional Inch
Impact Rated
Not Impact Rated
For Tool Type
Cordless Drill
Flute Type
Straight
Step Increments
1/32 in
Primary Material Application
Plastic, Steel
Decimal Equivalent
0.1, 0.2, 0.3, 0.4, 0.5
Cutting Direction
Right Hand

Description

Step Drill Bit, Cobalt Alloy Steel, Bright (Uncoated), 1/8 in to 1/2 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 2 15/16 in Overall Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.