Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Diamond Premium Wet Core bit

  • Mfr # 48-17-3010

  • Zoro # G1836171


product price: $99.97
/ea
Free Shipping & Returns

Key Features

Overall Length
15 in
Core Diameter
1 in
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Threaded
Maximum Drilling Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-17-3010
Zoro #
G1836171
UPC #
045242357345
Country of Origin
China

Dimensions

Drill Bit Size
1 in
Overall Length
15 in
Core Diameter
1 in
Maximum Drilling Depth
15 in
Thread Size
5/8-11
Shank Thread Size
5/8"-11
Core Body Length
15 in
Shank Diameter
5/8 in
Drilling Length
15

Details

Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Threaded
Wet or Dry Application
Wet
Connection Type
Permanent
Sub Brand
Diamond Premium
For Tool Type
Core Rig Drill
Decimal Equivalent
1
Shank Included
Yes
Primary Material Application
Concrete, Steel

Description

Coring Bit, Wet, 1 in, 15 in Overall Length, Maximum Drilling Depth 15 in, Shank Thread Size 5/8 In.-11, Shank Diameter 5/8 in, Threaded, Core Body Length 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.