Zoro Homepage

1 in. Diamond Ultra Wet Core Bit

  • Mfr # 48-17-5010

  • Zoro # G7826972


product price: $154.00
/ea
Free Shipping & Returns

Key Features

Overall Length
14 3/4 in
Core Diameter
1 in
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Maximum Drilling Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-17-5010
Zoro #
G7826972
UPC #
045242567775
Country of Origin
Netherlands

Dimensions

Drill Bit Size
1 in
Overall Length
14 3/4 in
Core Diameter
1 in
Maximum Drilling Depth
13 in
Thread Size
5/8"-11
Shank Diameter
5/8 in
Shank Thread Size
5/8"-11
Shank Hex Size
5/8 in
Core Body Length
13 in

Details

Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Wet or Dry Application
Wet
Connection Type
Permanent
Decimal Equivalent
1
Primary Material Application
Concrete, Rebar
Sub Brand
Diamond Ultra Wet
Shank Included
Yes
For Tool Type
Core Drill

Description

Coring Bit, Wet, 1 in, 14 3/4 in Overall Length, Maximum Drilling Depth 13 in, Shank Thread Size 5/8 In.-11, Shank Diameter 5/8 in, Shank Hex Size 5/8 in, Hex, Core Body Length 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.