SHOCKWAVE Impact Duty 1 in. Drive to 1-1/2 in. Drive Adapter
Mfr # 49-66-6732
Zoro # G801701363
product price: $89.00
/ea
Free Shipping & Returns
Key Features
Drive Size
1"
Number of Pieces
1
Finish
Black Phosphate
Overall Length
3 543/1000 in
Input Drive Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-6732
Zoro #
G801701363
UPC #
045242585625
Country of Origin
China
Dimensions
Drive Size
1"
Overall Length
3 543/1000 in
Input Drive Size
1 in
Output Drive Size
1 1/2 in
Details
Item
IMPACT ADAPTER
Number of Pieces
1
Finish
Black Phosphate
Input Drive Shape
Square
Insulated
No
Material
Steel
Standards
ASME
Output Drive Shape
Square
Impact Rated
Yes
Measurement Type
SAE
Non-Sparking
No
Output Drive Gender
Female
Locking
No
Includes
(1) 1" DR TO 1-1/2" DR IMPACT ADAPTER
Drive Type
Impact
Input Drive Gender
Male
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Series
SHOCKWAVE(TM) Impact Duty
Description
IMPACT ADAPTER, Input Drive Size 1 in, Input Drive Shape Square, Input Drive Gender Male, Output Drive Size 1 1/2 in, Output Drive Shape Square, Output Drive Gender Female, Overall Length 3 543/1000 in, Drive Type Impact, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.