SHOCKWAVE Impact Duty 1 in. Drive 1-3/4 in. - 2-1/4 in. and 46mm - 70mm Retaining Ring
Mfr # 49-66-6746
Zoro # G401705013
product price: $7.29
/eaKey Features
Finish
Unfinished
Overall Length
2 15/32 in
Material
Rubber
Pin Material
Rubber
Ring Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-6746
Zoro #
G401705013
UPC #
045242605835
Country of Origin
China
Dimensions
Drive Size
1"
Overall Length
2 15/32 in
Socket Size
1-3/4" - 2-1/4" & 46mm - 70mm
Hub Diameter
54 3/4 mm
Groove Diameter
52 1/2 mm
Ring Inner Diameter
2 1/16 in
Pin Overall Length
54 3/4 mm
For Drive Size
1 in
Details
Item
Retaining Ring
Finish
Unfinished
Material
Rubber
Pin Material
Rubber
Ring Material
Rubber
Impact Rated
Yes
Number of Pieces
1
Compatible with Product Type
Milwaukee SHOCKWAVE Impact Duty Sockets
Measurement Type
Metric, SAE
Includes
(1) Retaining Ring
Pin Style
One Piece
Crush Gauge
No
Impact Rated Status
Impact Rated
Includes Crush Gauge
Crush Gauge Not Included
Compatible Product Type
Milwaukee SHOCKWAVE Impact Duty Sockets
Series
SHOCKWAVE(TM) Impact Duty
Description
Retaining Ring, For Drive Size 1 in, Crush Gauge No, Pin Material Rubber, Ring Material Rubber, Pin Style One Piece, Ring Inner Diameter 2 1/16 in, Overall Length 2 15/32 in, Pin Overall Length 54 3/4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.