Zoro Homepage

SHOCKWAVE Impact Duty 1 in. Drive 7/8 in. - 1-11/16 in. and 27mm - 42mm Retaining Ring

  • Mfr # 49-66-6745

  • Zoro # G301705007


product price: $7.29
/ea

Key Features

Finish
Unfinished
Overall Length
2 7/32 in
Compatible with Product Type
Milwaukee SHOCKWAVE Impact Duty Sockets
Crush Gauge
No
Groove Diameter
46 27/32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6745
Zoro #
G301705007
UPC #
045242605828
Country of Origin
China

Dimensions

Drive Size
1"
Overall Length
2 7/32 in
Socket Size
7/8" - 1-11/16" & 27mm - 42mm
Groove Diameter
46 27/32 mm
Hub Diameter
50 mm
For Drive Size
1 in
Pin Overall Length
50 mm
Ring Inner Diameter
1 27/32 in

Details

Item
Retaining Ring
Finish
Unfinished
Compatible with Product Type
Milwaukee SHOCKWAVE Impact Duty Sockets
Crush Gauge
No
Pin Style
One Piece
Pin Material
Rubber
Impact Rated
Yes
Ring Material
Rubber
Number of Pieces
1
Measurement Type
Metric, SAE
Material
Rubber
Includes
(1) Retaining Ring
Series
SHOCKWAVE(TM) Impact Duty
Impact Rated Status
Impact Rated
Includes Crush Gauge
Crush Gauge Not Included
Compatible Product Type
Milwaukee SHOCKWAVE Impact Duty Sockets

Description

Retaining Ring, For Drive Size 1 in, Crush Gauge No, Pin Material Rubber, Ring Material Rubber, Pin Style One Piece, Ring Inner Diameter 1 27/32 in, Overall Length 2 7/32 in, Pin Overall Length 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.