Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dry Core Masonry Bit

  • Mfr # 48-17-0010

  • Zoro # G1836591


product price: $64.97
/ea

Key Features

Overall Length
10 in
Core Diameter
1 in
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Threaded
Maximum Drilling Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-17-0010
Zoro #
G1836591
UPC #
045242356911
Country of Origin
China

Dimensions

Drill Bit Size
1 in
Overall Length
10 in
Core Diameter
1 in
Maximum Drilling Depth
10 in
Thread Size
5/8-11
Shank Thread Size
5/8"-11
Shank Diameter
5/8 in
Core Body Length
10 in
Drilling Length
10

Details

Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Threaded
Wet or Dry Application
Dry
Connection Type
Permanent
Primary Material Application
Cinder Block, Brick, Masonry
Shank Included
Yes
For Tool Type
Core Grinder, Core Rig Drill
Sub Brand
Diamond Dry
Decimal Equivalent
1

Description

Coring Bit, Dry, 1 in, 10 in Overall Length, Maximum Drilling Depth 10 in, Shank Thread Size 5/8 In.-11, Shank Diameter 5/8 in, Threaded, Core Body Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.