Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. No 1 ECX 1000 Volt Insulated Screwdriver

  • Mfr # 48-22-2241

  • Zoro # G7600127


product price: $16.97
/ea

Key Features

Tip Size
#1
Shank Length
4 in
Handle Material
Plastic
Handle Design
Cushion Grip
Screwdriver and Nut Driver Grouping
Screwdrivers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2241
Zoro #
G7600127
UPC #
045242294800
Country of Origin
China

Dimensions

Tip Size
#1
Shank Length
4 in
Overall Length
8 in
Handle Length
4 in
For Fastener Size
#1

Details

Item
Insulated ECX Screwdriver
Tip Style
ECX
Handle Material
Plastic
Handle Design
Cushion Grip
Screwdriver and Nut Driver Grouping
Screwdrivers
Tip Style Group
Standard
Standards
ASTM F1505-10, IEC 60900:2012, NFPA 70E
Insulated
Yes
Nonsparking
No
Handle Color
Black, Red
Tether Capable
Tether Ready
ESD Safe
No
Shank Shape
Round
Screwdriver Tip Style
ECX(TM)/Phillips/Slotted
Tether Style
Tether Ready
Magnetized Tip
No
Non-Sparking
No
Corrosion Resistant
Yes
Grip Style
Cushion
Tether Ready
Yes
Shank Coating
Dual Layer Insulation
Non-Magnetic
Yes
Tip Finish
Hardened
Measurement Type
SAE
Replaceable Shank
No
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Tether Ready
Includes Insulation
Insulated
ESD Safety
Not ESD Safe
Fastener-Holding Type
Friction
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank

Description

Insulated ECX Screwdriver, Tip Size #1, ECX, Cushion, Overall Length 8 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, Yes, Tip Finish Hardened, Shank Coating Dual Layer Insulation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.