Zoro Homepage
This item is Discontinued.
Milwaukee Tool #1 ECX - 4" Cushion Grip Screwdriver 48-22-2841

#1 ECX - 4" Cushion Grip Screwdriver (Discontinued)

  • Mfr # 48-22-2841
  • Zoro # G7599524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2841
Zoro #
G7599524
UPC #
045242521739
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#1
Shank Length
4 in
Overall Length
7 in
Handle Length
3 in
For Fastener Size
#1

Details

Item
Tether Ready ECX Screwdriver
Tip Style Group
Standard
Screwdriver Tip Style
ECX(TM)/Phillips/Slotted
Handle Material
Rubber
Handle Design
Cushion Grip
Screwdriver and Nut Driver Grouping
Screwdrivers
Handle Color
Black, Red
ESD Safe
No
Nonsparking
No
Tether Capable
Tether Ready
Shank Shape
Round
Shank Material
Alloy Steel
Tip Style
ECX
Insulated
No
Tether Style
Tether Ready
Tether Ready
Yes
Tip Finish
Hardened
Replaceable Shank
No
Measurement Type
SAE
Shank Coating
Chrome
Grip Style
Ergonomic
Non-Sparking
No
Corrosion Resistant
Yes
Non-Magnetic
Yes
Shank Finish
Chrome
Magnetized Tip
No

Description

Milwaukee's Tether Ready ECX Screwdriver is a must-have for any professional looking to get the job done. With a cushioned grip, this screwdriver provides comfort and control while you work. It has an alloy steel shank with a 4 in. length and 7 in. overall length. The black and red handle color gives it a stylish look that will go well with your tool belt or kit. This screwdriver comes with three different tip styles, including #1 Phillips, slotted and ECX tips. Milwaukee's Tether Ready ECX Screwdriver will provide excellent service on the job site or at home around the house.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.