Zoro Homepage
This item is Discontinued.
Milwaukee Tool 1" HOLE DOZER Bi-Metal Hole Saw 49-56-5110

1" HOLE DOZER Bi-Metal Hole Saw (Discontinued)

  • Mfr # 49-56-5110
  • Zoro # G504241494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-5110
Zoro #
G504241494
UPC #
45242156382
Country of Origin
Unknown

Description

Made in the USA, the Milwaukee Hole Dozer Hole Saw features Rip Guard, the strongest tooth form in the industry, backed by the Rip Guard Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer includes Plug Jack, an all access slot design that allows for full access during plug removal. The Plug Jack gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal Quick-Change Arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49-56-9100.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.