Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in. No 1 Phillips 1000 Volt Insulated Screwdriver

  • Mfr # 48-22-2211

  • Zoro # G7600172


product price: $12.97
/ea

Key Features

Tip Size
#1
Shank Length
3 in
Handle Material
Plastic
Handle Design
Cushion Grip
Handle Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2211
Zoro #
G7600172
UPC #
045242294718
Country of Origin
China

Dimensions

Tip Size
#1
Shank Length
3 in
Overall Length
7 in
Handle Length
4 in
For Fastener Size
#1

Details

Item
Insulated Phillips Screwdriver
Tip Style
Phillips
Handle Material
Plastic
Handle Design
Cushion Grip
Handle Color
Black, Red
Insulated
Yes
Tip Style Group
Standard
Standards
ASTM F1505-10, IEC 60900:2012, NFPA 70E
Screwdriver Tip Style
Phillips
Shank Shape
Round
Nonsparking
No
Tether Capable
Tether Ready
ESD Safe
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Style
Tether Ready
Corrosion Resistant
Yes
Measurement Type
SAE
Tether Ready
Yes
Non-Magnetic
Yes
Non-Sparking
No
Replaceable Shank
No
Shank Coating
Dual Layer Insulation
Magnetized Tip
No
Grip Style
Cushion
Tip Finish
Hardened
ESD Safety
Not ESD Safe
Fastener-Holding Type
Friction
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank
Tether Status
Tether Ready
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Insulated

Description

Insulated Phillips Screwdriver, Tip Size #1, Phillips, Cushion, Overall Length 7 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, Yes, Tip Finish Hardened, Shank Coating Dual Layer Insulation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.