Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Retractable Pilot Pin

  • Mfr # 49-59-0011

  • Zoro # G1994855


product price: $29.99
/ea

Key Features

Impact Rated
No
Includes
(2) Retractable 1 in Pilot Pin
For Use With
Annular Cutter
Length
3 11/32 in
Material - Machining
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-59-0011
Zoro #
G1994855
UPC #
045242364039
Country of Origin
China

Dimensions

Length
3 11/32 in
Overall Pin Length
84.9 mm
Pin Shoulder Diameter
8.65 mm
Pin Shank Length
67.05 mm
Pin Shank Diameter
6.35 mm
For Annular Cutter Cutting Depth
1 in
Pin Head Height
12.9 mm
Pin Shoulder Length
4.95 mm
Pin Head Diameter
3 mm

Details

Impact Rated
No
Includes
(2) Retractable 1 in Pilot Pin
For Use With
Annular Cutter
Item
Annular Cutter Pilot Pin
Material - Machining
Steel
Measurement System
Fractional Inch
End Style
Point
Magnetism
Magentic
Pin Style
Retractable
Compatible with Product Type
Annular Cutter
For Annular Cutter Material
High Speed Steel
Shank Type - Machining
Straight
Head Style
Flat

Description

Annular Cutter Pilot Pin, Steel, Annular Cutter, 84.9 mm Overall Pin Length, Pin Shank Diameter 6.35 mm, Retractable, For Annular Cutter Cutting Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.