Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. SAE Combination Wrench

  • Mfr # 45-96-9432

  • Zoro # G7744804


product price: $35.99
/ea

Key Features

Overall Length
13 3/8 in
Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
1 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9432
Zoro #
G7744804
UPC #
045242573745
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
13 3/8 in
Head Size
1 in
Head Thickness
1 in
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Anti-Slip Design
Yes
Insulated
No
Includes
(1) 1-IN SAE COMBO WRENCH
Reversing
No
Handle Type
Ergonomic I-Beam
Handle Color
Silver
Weight
1.17 lb
Non-Magnetic
No
Nonsparking
No
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Measurement Type
SAE
Min. Arc Swing
2.5 Degrees
Grip Style
Plain
Tether Style
Tether Capable
Ratcheting
No
Head Type
Standard
Opening Type
Rounded
Box End Type
12-Point Box End

Description

Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 1 in, Overall Length 13 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.